Shop All Bicycles & Scooters
Winther
Circleline Scooter
Mfr # 556.50
Zoro # G5640863
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Black
- Material metal, polyethylene, rubber
- Recommended Grade PK-K
- Recommended Age 3-5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winther
- MFR # 556.50
- Zoro # G5640863
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Orange, Black |
Material | metal, polyethylene, rubber |
Recommended Grade | PK-K |
Recommended Age | 3-5 Years |
Description
The scooter challenges the children's sense of coordination and balance. After driving on a tricycle it is a new world to scoot around on 2 wheels! Lots of fun for everyone. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• No pinch point.
• Assembled: 39.76"L x 17.72"W x 30"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• No pinch point.
• Assembled: 39.76"L x 17.72"W x 30"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket 16x16 Planter - White (5865-W)
- RUGG Polyresin Hanging Basket Terracotta (AH10-TC)
- MILWAUKEE TOOL PACKOUT 16 qt. Compact Cooler (48-22-8460)
- SCOTTS Outdoor Power Tools 8.5-Amp Turbo Power Corded Electric Leaf Blower (BLR20085S)
- WINTHER Viking Circle Bike (WIN626)
- WINTHER Tricycle (WIN582)
- WINTHER Safety Scooter (WIN591)
- WINTHER Circleline Easy Rider (553.50)
- WINTHER Circleline Tricycle, Large (552.50)
- WINTHER Viking Tricycle, Small (450.00)
- WINTHER Chopper Tricycle (489.89)
- Winther Bicycles & Scooters