Shop All Bicycles & Scooters
Winther
Circleline School Bus Tricycle
Mfr # 565.50
Zoro # G5186256
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Black
- Recommended Grade PK-2
- Recommended Age 4-7 Years
- Material metal, polyethylene, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 565.50
- Zoro # G5186256
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Yellow, Black |
Recommended Grade | PK-2 |
Recommended Age | 4-7 Years |
Material | metal, polyethylene, rubber |
Description
It is time for school! The driver will arrive to pick you up in a minute. This fun vehicle is excellent for role playing with the classical scene of a driver picking up his passengers. It strengthens both social and motor skills. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Pedals and spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 13.5 inch
• Assembled: 39.76"L x 23.23"W x 24"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 13.5 inch
• Assembled: 39.76"L x 23.23"W x 24"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Seat Blanket, Heritage Plaid (40-015-013701-00)
- PURE GARDEN 10 Rectangular Patio Umbrella, Red (50-LG1274)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- LOGO BRANDS Michigan Crosshatch 16 Can Cooler Tote (171-83-CR1)
- WINTHER Swingcart®, Ages 3-8 (464.00)
- WINTHER Circleline Tricycle, Small (550.50)
- WINTHER EasyRider Trike (479.00)
- WINTHER Pushbike for One (WIN584)
- WINTHER Viking Tricycle, Medium (451.00)
- WINTHER Circleline Taxi (554.50)
- BELL SPORTS Bell Sports Inc 7063275 Girls Star Bike Helmet; Purple (199712)
- Winther Bicycles & Scooters