Shop All Bicycles & Scooters
Winther
Circleline Fire Truck Tricycle
Mfr # 563.50
Zoro # G5186177
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Grade PK-2
- Material metal, polyethylene, rubber
- Recommended Age 4-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 563.50
- Zoro # G5186177
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Red, Black |
Recommended Grade | PK-2 |
Material | metal, polyethylene, rubber |
Recommended Age | 4-7 Years |
Description
Most children imagine how it would be like to put out a fire. This truck enables their imagination to be set free. Very stimulating and engaging vehicle on the playground. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Pedals and spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 13.5 inch
• Assembled: 39.76"L x 23.23"W x 24"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 13.5 inch
• Assembled: 39.76"L x 23.23"W x 24"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (21AD02)
- MTD Plate-Shave 26 (790-00121-0637)
- A.R. NORTH AMERICA Quick Connect Nozzle, 035, PK5 (NZQC5P-035)
- OREGON Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (21-280)
- WINTHER Viking Circle Bike (WIN626)
- WINTHER Circleline Easy Rider (553.50)
- WINTHER Circleline Tricycle, Small (550.50)
- WINTHER Pushbike for One (WIN584)
- WINTHER Chopper Tricycle (489.89)
- WINTHER 3 Wheel Scooter (WIN588)
- BELL SPORTS BIKE TIRE 20"" WHITE (7091034)
- Winther Bicycles & Scooters