Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black
Mfr # PEM220LF
Zoro # G6084102
original price:
$26.89
10% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 100 kPa Vac to 0, 30 in Hg Vac to 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM220LF
- Zoro # G6084102
- UPC # 628311202731
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 4.90" |
Diameter | 3.941" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3 941/1000 in |
Case Depth | 1.46 in |
Nominal Dial Size | 4 in |
Description
Gauge,Pressure,4 in.,30 in. Hg Vac/kPa,Connection Size 1/4 in. NPT,Connection Location Bottom,Accuracy +/-3-2-3 Percent,Case Material Steel,Case Color Black,Socket Material Brass,Tube Material Lead Free Phosphor Bronze,Lens Material Glass,Ring Material Chrome Plated Steel,Operating Temp. Range -40 Degrees to 150 Degrees F,Characteristics Lead Free Wetted Parts, Friction Bezel Ring, Black Steel Case, CRN Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled (25-911-SST-3000-psi/kPa)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- DWYER INSTRUMENTS Differential Pressure Controller, 50 (DHC-011)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (LA249556)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM136LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ1269-DRY)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Black (PPC5066-SG45)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- DURO Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (6.2022213E7)
- Winters Pressure Gauges