Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ801LF
Zoro # G9756363
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 30 in Hg Vac to 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ801LF
- Zoro # G9756363
- UPC # 628311266009
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 33 mm |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 67 1/10 mm |
Description
Gauge,Pressure,2-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2D (PAX2D000)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- SSI Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (MGA-100-A-9V-R)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.25.2000.L)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black (PLP303)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PFQ762-DRY)
- WINTERS Economy 2.5" 0-60 psi/Kpa 1/4" Npt Back (PEM1438)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ800LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT321LF)
- Winters Pressure Gauges