Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver
Mfr # PFQ2478-DRY-2FF
Zoro # G1605169
original price:
$10.99
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Range -30 in to 0 in Hg
- Accuracy +/-2.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ2478-DRY-2FF
- Zoro # G1605169
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Case Diameter | 2.035 in |
Flange Diameter | 2 in |
Case Depth | 0.92 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Description
Panel-Mount Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- THUEMLING Fire Truck Pump Test Kit (LFS-FIRETESTKIT)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404U)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1440LF)
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver (PCT334)
- WINTERS Economy 2" 0-200 psi/Kpa 1/8" Npt Btm (PEM209)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa (PFQ123)
- TOTALTURF Ammonia Gas Pressure Gauge 0-160 Psi, 10PK (TO4268186)
- Winters Pressure Gauges