Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver
Mfr # PFQ147-DRY
Zoro # G1604889
original price:
$18.99
14% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Range -30 in to 0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ147-DRY
- Zoro # G1604889
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 1.089 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2.44 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (451279AS02L200#)
- MSA SAFETY Battery Charger, 100/240VAC (10127422)
- GENERAL TOOLS General Purpose Moisture Meter, 0-50 Pct (MM6012)
- ZORO SELECT Temp Probe, Immersion, Type K, -122 to1472F (4JPN5)
- WINTERS Gas Test Gauge 0-30 psi/Kpa (PETG202)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM226LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP345)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM212LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P9U901438UC)
- DWYER INSTRUMENTS Industrial Pressure Gage, 15 Ss Gage (SG1-B10341N)
- Winters Pressure Gauges