Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black
Mfr # P9U901428UC
Zoro # G1615282
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Range -30 in to 0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P9U901428UC
- Zoro # G1615282
- UPC # 628311209204
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.271 in |
Manufacturer Warranty Length | 5 yr |
For Panel Cut-Out Size | 2.11 in |
Case Depth | 1.145 in |
Description
Panel-Mount Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature Flutterless Pointer with Dampened Movement, Vibration Resistance Dry Case Vibration-Dampened
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0302-06 RED MKR)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- WINTERS Filled Ss/Ss Gauge 4" 200 psi 1/2 Lm (PFP661R1)
- WINTERS Filled Ss/Ss Gauge 4" 160 psi 1/2 Lm (PFP660R1)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-150 psi/F (PAM1701)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (PEM219LF)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT (PFQ1555)
- Winters Pressure Gauges