Shop All Vacuum Gauges
Winters
Vacuum Gauge, 2in., 30in. Hg Vac to 0
Mfr # PEM195LF
Zoro # G9756625
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Lead Free
- Liquid Filled No
- Gauge Nominal Dial Size 2 in
- Basic Gauge Case Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM195LF
- Zoro # G9756625
- UPC # 628311202243
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 in |
Gauge Connection Size | 1/8 in |
Connection Size | 1/8 in NPT |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2 19/100 in |
Process Connection Size | 1/8 in |
Case Depth | 1.161 in |
Description
Gauge,Pressure,2in.,0 to 15 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- TRACEABLE Data-Logger, RH\\Temp, -20.2degto161.6degF (6550)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (1587/62MAX+FC/WWG)
- WINTERS Vacuum Gauge, 1-1/2in, 30in. Hg Vac to 0 (PEM1297LF)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, PRO-201L-254E (PRO-201L-254E)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In (4CFR2)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1000 PSI, Stainless Case, Lower Mount, PRO-201L-254M (PRO-201L-254M)
- NAVAC Micron Vacuum Gauge (NMV1)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 3-1/2 In (4CFU7)
- Winters Vacuum Gauges