Shop All Pressure Gauges
Winters
Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb
Mfr # TTD404
Zoro # G9554356
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT
- Gauge Application Hot Water and Steam Pressure for Boilers
- Range 0 to 75psi/kPa
- Accuracy Pressure: +/- 3-2-3%; Temperature: +/- 3% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # TTD404
- Zoro # G9554356
- UPC # 628311000023
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.665" |
Diameter | 2.640" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | Hot Water and Steam Pressure for Boilers |
Range | 0 to 75psi/kPa |
Accuracy | Pressure: +/- 3-2-3%; Temperature: +/- 3% of Full Scale |
Material | Steel |
Max. Pressure (PSI) | 75 |
Description
Tridicator2.5 0/75 psi/Kpa 70/320 F/C,Cb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Bottom Conn (20-100-60-psi/bar)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- RED LION DATA ACQ CONV EXP POR (DA30D0F000000000)
- WINTERS Tridicator 3 0/75 psi/Kpa 70/320 F/C, Lm (TTD403)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (PEM219LF)
- WINTERS Mini Ball Valve, 1.73 in., Lever Handle (SMV532LF)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 300 psi (PFP827R1)
- WINTERS 4-1/2IN 1/2IN 0-200PSI NPT PRESSURE GAUGE (PPC5066-D70952,954-FL-D)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6087)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- Winters Pressure Gauges