Shop All Pressure Gauges
Winters
Tridicator 3 0/75 psi/Kpa 70/320 F/C, Lm
Mfr # TTD403
Zoro # G9554365
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2" NPT
- Gauge Application Hot Water and Steam Pressure for Boilers
- Range 0 to 75psi/kPa
- Accuracy Pressure: +/- 3-2-3%; Temperature: +/- 3% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # TTD403
- Zoro # G9554365
- UPC # 628311000085
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 6.522" |
Diameter | 3.2" |
Dial Size (In.) | 3 |
Details
Connection Location | Bottom |
Item | Tridicator 3 0/75 psi/Kpa 70/320 F/C,Lm |
Gauge Application | Hot Water and Steam Pressure for Boilers |
Range | 0 to 75psi/kPa |
Accuracy | Pressure: +/- 3-2-3%; Temperature: +/- 3% of Full Scale |
Material | Steel |
Max. Pressure (PSI) | 75 |
Description
Tridicator 3 0/75 psi/Kpa 70/320 F/C,Lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Lead Kit, 10A (TLK287)
- FLIR Battery (T198126)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi)
- LDI INDUSTRIES Straight Oil Gage (G307-3)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 2000Psi/Kpa (PFQ910)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT (P3S6017)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Btm (PEM211)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- PERMA-CAL 4-1/2IN 0-200PSI PRESSURE GAUGE (121TID06Y23)
- Winters Pressure Gauges