Shop All Pressure Gauges
Winters
Tridicator 3 0/250 psi/Kpa 70/320 F/C, Cb
Mfr # TTD398
Zoro # G0283339
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/2" NPT
- Gauge Application Hot Water and Steam Pressure for Boilers
- Range 0 to 250psi/kPa
- Accuracy Pressure: +/- 3-2-3%; Temperature: +/- 3% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # TTD398
- Zoro # G0283339
- UPC # 628311000078
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 4.425" |
Diameter | 3.2" |
Dial Size (In.) | 3 |
Details
Connection Location | Back |
Item | Tridicator 3 0/250 psi/Kpa 70/320 F/C,Cb |
Gauge Application | Hot Water and Steam Pressure for Boilers |
Range | 0 to 250psi/kPa |
Accuracy | Pressure: +/- 3-2-3%; Temperature: +/- 3% of Full Scale |
Material | Steel |
Max. Pressure (PSI) | 250 |
Description
Tridicator 3 0/250 psi/Kpa 70/320 F/C,Cb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- POMONA ELECTRONICS Panel Mount Banana Jack, 25A, Black, PK10 (5931-0)
- PIC GAUGES Air Gauge, 2-1/2", 0/200psi, 1/4" (101D-254G)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Cb 0-160 psi/Kpa (PFQ742)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP344)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (PEM1422)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT (P9U901405UC)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM1300LF)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L300#)
- Winters Pressure Gauges