Shop All Thermometers
Winters
Thermometer, Analog, -40-280 deg, 1/2in NPT
Mfr # TSW172LF.
Zoro # G7622176
original price:
$27.95
14% off
new price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 40 Degrees to 280 Degrees F
- Connection Location Straight
- Case Material Steel
- Fill Organic Fluid
- Includes Separable Lead Free Brass Thermowell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # TSW172LF.
- Zoro # G7622176
- UPC # 628311002256
- Country of Origin China
- Category Thermometers
Dimensions
Connection Size | 1/2 in NPT |
Thermometer Thread Size | 1/2 in |
Scale Length | 8 in |
Thermowell Thread Size | 1/2 in |
Description
Industrial Glass Thermometer, 40 Degrees to 280 Degrees F/5 Degrees to 135 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Bottom, 8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC8)
- REED INSTRUMENTS REED Data Logging Sound Meter with Adapter and SD Card Kit (R8070SD-KIT)
- THERMCO Low Pensky-Martens, -5/110C, ASTM9C (ACC009C)
- UEI TEST INSTRUMENTS K-Type Std Temperature Probe, FDA Apprv (ATT29A)
- WINTERS 5In 1/2In 0-250F Npt Bimetal Thermometer (TBM50025B8)
- WINTERS Industrial 5" Therm Straight 30-240 F/C (TAS132)
- WINTERS Thermometer 9" Alum Vari, 0-120F/C (TIM102A)
- WINTERS 5In 1/2In 4In 50-500F Npt Bimetal Thermometer (TBM50040B11)
- WINTERS Thermometer 9" Valox Vari, 30-180F/C (TIM104)
- WINTERS Thermometer 9" Valox, Vari, 30-300F/C (TIM105)
- ACURITE Fahrenheit & Celsius Digital 32 to 122 F, 0 to 50 C Hygrometer & Thermometer (00325A1)
- Winters Thermometers