Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, -40-110 deg, 3/4in NPT
Mfr # TIM102-6LF.
Zoro # G7522304
original price:
$97.95
13% off
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in NPT
- Stem Length 6 in
- Connection Location Vari-Angle
- Special Features 9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
- Accuracy +/-1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # TIM102-6LF.
- Zoro # G7522304
- UPC # 628311001075
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Connection Size | 3/4 in NPT |
Stem Length | 6 in |
Scale Length | 9 in |
Thermowell Thread Size | 3/4 in |
Thermometer Thread Size | 1/4 in |
Description
Industrial Glass Thermometer, 0 Degrees to 120 Degrees F/-15 Degrees to 50 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Adjustable-Angle, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30-psi/bar)
- UNITED SCIENTIFIC Metal Back Student Thermometer, Flat Bac (THMC02)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-SLT-TRM-24V)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 In Wc (607-8)
- WINTERS Thermometer, Analog, -30-300 deg, 1/2in NPT (TAS134LF.)
- WINTERS Thermometer, Analog, 30-300 deg, 1/2in NPT (TAS143LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM100-6LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM103LF.)
- WINTERS Thermometer, 3/4" NPT, 0 deg.to 120 deg. F (TIM102-6ALF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM104ALF.)
- WINTERS Thermometer, Analog, -30-240 deg, 3/4in NPT (TIM100-6ALF.)
- Winters Liquid In Glass Thermometers