Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, -40-110 deg, 3/4in NPT
Mfr # TIM100-6LF.
Zoro # G7456854
original price:
$91.57
14% off
new price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1%
- Stem Length 6 in
- Includes Separable Lead Free Brass Thermowell
- Connection Size 3/4 in NPT
- Fill Organic Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # TIM100-6LF.
- Zoro # G7456854
- UPC # 628311001013
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Stem Length | 6 in |
Connection Size | 3/4 in NPT |
Thermometer Thread Size | 1/4 in |
Thermowell Thread Size | 3/4 in |
Scale Length | 9 in |
Description
Industrial Glass Thermometer, 30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Adjustable-Angle, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-100psi (GC225)
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-1G)
- GENERAL TOOLS Combustible Gas Detector, 20-1/2" H (NGD269)
- LASCAR Battery, For Lascar EL-USB-1-PRO (BATT 3V6 2/3AA)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- WINTERS Thermometer, Analog, 30-300 deg, 1/2in NPT (TAS143LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM102-6LF.)
- WINTERS Thermometer, Analog, 30to240deg, 3/4in.NPT (TIM100ALF.)
- WINTERS Thermometer, Analog, -40-110 deg, 1/2in (TAS130LF.)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105-6ALF.)
- DURAC PLUS Liquid In Glass Thermometer, -30 to 1C (B60600-0500)
- Winters Liquid In Glass Thermometers