Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, 30-180 deg, 3/4in NPT
Mfr # TIM104LF.
Zoro # G7529006
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features 9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
- Temp. Range (C) 30 Degrees to 180 Degrees
- Fill Organic Fluid
- Includes Separable Lead Free Brass Thermowell
- Connection Size 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # TIM104LF.
- Zoro # G7529006
- UPC # 628311001136
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Connection Size | 3/4 in NPT |
Stem Length | 3.5 in |
Thermowell Thread Size | 3/4 in |
Scale Length | 9 in |
Thermometer Thread Size | 1/4 in |
Description
Industrial Glass Thermometer, 30 Degrees to 180 Degrees F/0 Degrees to 80 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Adjustable-Angle, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- FLUKE Suregrip Silicone Test Leads (1610198)
- FLUKE Type J Thermocouple Plug, Mini, PK2 (80CJ-M)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC (HBLT2321)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105-6ALF.)
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- WINTERS Thermometer, Analog, 0 to 160deg, 3/4in NPT (TIM103ALF.)
- WINTERS Thermometer, Analog, 30-300 deg, 1/2in NPT (TAS143LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM103LF.)
- WINTERS Thermometer, Analog, 30-110deg, 3/4in NPT (TIM105ALF.)
- DURAC PLUS Liquid In Glass Thermometer, 15 to 50C (B60600-1000)
- Winters Liquid In Glass Thermometers