Shop All Dial Thermometers
Winters
Thermometer, Analog, 30-120 deg, 1/2in NPT
Mfr # TSW174-2LF.
Zoro # G7588296
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 2 in
- Connection Size 1/2 in
- Connection Location Center Back
- Stem Length 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # TSW174-2LF.
- Zoro # G7588296
- UPC # 628311002270
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Connection Size | 1/2 in |
Stem Length | 1.6 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 7/20 in |
Stem Diameter | 0.35 in |
Manufacturer Warranty Length | 5 yr |
Thermometer Thread Size | 1/2 in |
Thermowell Thread Size | 1/2 in |
Insertion Length | 0.915 in |
Dial Diameter | 2 in |
Description
Dial Thermometer, 30 Degrees to 250 Degrees F/0 Degrees to 120 Degrees C, Stem Length 1.6 in, 2 in, 1/2 in NPT Male Thermometer x 1/2 in NPT Thermowell, Shank Type Tapered, Aluminum Housing with Glass Lens and Brass Stem, Graduations 10 Degrees F/5 Degrees C, Insertion Length 0.915 in, Lead-Free Thermometer Assembly, Celsius, Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Automotive Back Probe Pin Set, 60VDC (TP40)
- FLUKE Replacement for Fluke I410 (I410 FLUKE)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FLV8)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 6 In L (TE-DFN-B0648-00)
- WINTERS Thermometer, Analog, 30 to 250 deg, 3/4in (TSW174-SWLF.)
- WINTERS Thermometer, Analog, 30-250 deg, 1/2in NPT (TSW174LF.)
- WINTERS Hot Water Therm 2"Dial 3/4Sweat30-250F/C (TSW174-SW)
- WINTERS Clamp-On Therm 2.5" Dial, Cb 30-250 F/C (TCT167)
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle (50EI60E)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- Winters Dial Thermometers