Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, 20 to 80 deg, 1/2in
Mfr # TAS131LF.
Zoro # G7593345
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Red Liquid-in Glass
- Includes Separable Lead Free Brass Thermowell
- Connection Size 1/2 in NPT
- Temp. Range (C) -5 Degrees to 80 Degrees
- Temp. Range (F) 20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # TAS131LF.
- Zoro # G7593345
- UPC # 628311003512
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Connection Size | 1/2 in NPT |
Thermowell Thread Size | 1/2 in |
Thermometer Thread Size | 1/2 in |
Scale Length | 5.8 in |
Description
Industrial Glass Thermometer, 20 Degrees to 180 Degrees F/-5 Degrees to 80 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Bottom, 5.8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Red, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +5 to +40, 31 Day, PK60 (C483)
- FLUKE Fluke 117/323 Electricians Multimeter & Clamp Meter Combo Kit (4296041)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-05-V)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- WINTERS Thermometer, Analog, 30-180 deg, 3/4in NPT (TIM104LF.)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105-6ALF.)
- WINTERS Thermometer, Analog, -30-240 deg, 3/4in NPT (TIM100-6ALF.)
- WINTERS Thermometer, Analog, 30-110deg, 3/4in NPT (TIM105ALF.)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4PRT4)
- Winters Liquid In Glass Thermometers