Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, -0to-120deg, 3/4in NPT
Mfr # TIM102ALF.
Zoro # G7509853
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in NPT
- Accuracy +/-1%
- Stem Length 3.5 in
- Special Features 9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
- Temp. Range (C) 0 Degrees to 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # TIM102ALF.
- Zoro # G7509853
- UPC # 628311001082
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Connection Size | 3/4 in NPT |
Stem Length | 3.5 in |
Thermometer Thread Size | 1/4 in |
Scale Length | 9 in |
Thermowell Thread Size | 3/4 in |
Description
Industrial Glass Thermometer, 0 Degrees to 120 Degrees F/-15 Degrees to 50 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Adjustable-Angle, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158R)
- SCS Static Dissipative Mat, Green, 16" W (770099)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-012)
- WINTERS Thermometer, Analog, -40-110 deg, 1/2in (TAS130LF.)
- WINTERS Thermometer, Analog, 30-240 deg, 3/4in NPT (TIM100LF.)
- WINTERS Thermometer, Analog, 30to240deg, 3/4in.NPT (TIM100ALF.)
- WINTERS Thermometer, Analog, -30-240 deg, 3/4in NPT (TIM100-6ALF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101LF.)
- WINTERS Thermometer, 3/4" NPT, 0 deg.to 120 deg. F (TIM102-6ALF.)
- THERMCO Liquid In Glass Thermometer, 0 to 110C (ACC647SSC)
- Winters Liquid In Glass Thermometers