Shop All Pipe Test Plugs
Winters
Test Plug, 1/2in NPT, 0 to 1000 psi, Brass
Mfr # STP002LF
Zoro # G2614711
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Max. Temp. 302 Degrees F
- Pressure Range 0 to 1000 psi
- Core Material NBR (Buna N)
- Cap Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # STP002LF
- Zoro # G2614711
- UPC # 628311800159
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in NPT |
Length | 1 1/2 in |
Overall Length | 1.5 in |
Process Connection Size | 1/2 in |
Insertion Length | 0.693 in |
Details
Max. Temp. | 302 Degrees F |
Pressure Range | 0 to 1000 psi |
Item | Pressure Test Plug |
Core Material | NBR (Buna N) |
Cap Material | Brass |
Body Material | Lead Free Brass |
NSF Certified | Yes |
Maximum Pressure | 1,000 psi |
Minimum Operating Temperature | -40 Degrees F |
Process Connection | 1/2 in NPT |
Process Connection Type | NPT |
Maximum Operating Temperature | 302 Degrees F |
Series | STP-LF |
Product Type | Test Plug for Drinking Water Applications |
Standards | ASME B1.20.1 Compliant, CRN Registered |
Wetted Parts | Buna-N |
Description
Pressure Test Plug, Series STP-LF, Body Material Lead Free Brass, Maximum Operating Temperature 302 Degrees F, Maximum Pressure 1,000 psi, Overall Length 1.5 in, Cap Material Brass, Insertion Length 0.693 in, Manufacturers Warranty Length 5 yr, Minimum Operating Temperature -40 Degrees F, NSF Certified Yes, Process Connection Size 1/2 in, Process Connection Type NPT, Standards ASME B1.20.1 Compliant, CRN Registered, Wetted Parts Buna-N
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Stop, Male Straight, 1/4" x 1/4" NPT (SPC1/4-N2)
- ZORO SELECT Shower/Bath Faucet Diverter Handle, Diverter Handle, Chrome (99-1215D)
- ANVIL 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310542600)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- WINTERS Test Plug, 1/4in NPT, 0 to 1000 psi, Brass (STP001LF)
- WINTERS Test Plug, 1/2" NPT, 0 to 1000 psi (STP002)
- BLACK SWAN Economy Test Plugs 3" (17170)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/2 In (68090)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- SHAW PLUGS Expansion Plug, Snap-Tite, 11/16 In (51006)
- Winters Pipe Test Plugs