Shop All Pipe Test Plugs
Winters
Test Plug, 1/2" NPT, 0 to 1000 psi
Mfr # STP002
Zoro # G5896040
original price:
$10.09
13% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 302 Degrees F
- Manufacturers Warranty Length 1 yr
- Core Material NBR (Buna N)
- Length 1 1/2 in
- Cap Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # STP002
- Zoro # G5896040
- UPC # 628311800104
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 1 1/2 in |
Connection Size | 1/2 in NPT |
Insertion Length | 0.693 in |
Overall Length | 1.5 in |
Process Connection Size | 1/2 in |
Details
Max. Temp. | 302 Degrees F |
Core Material | NBR (Buna N) |
Item | Pressure Test Plug |
Cap Material | Brass |
Body Material | Brass |
Pressure Range | 0 to 1000 psi |
Minimum Operating Temperature | -40 Degrees F |
Process Connection Type | NPT |
Process Connection | 1/2 in NPT |
Maximum Pressure | 1,000 psi |
Product Type | Test Plug for Non-Potable Water Applications |
Series | STP |
Standards | ASME B1.20.1 Compliant, CRN Registered |
Wetted Parts | Buna-N |
Maximum Operating Temperature | 302 Degrees F |
Description
Pressure Test Plug, Series STP, Body Material Brass, Maximum Operating Temperature 302 Degrees F, Maximum Pressure 1,000 psi, Overall Length 1.5 in, Cap Material Brass, Insertion Length 0.693 in, Manufacturers Warranty Length 5 yr, Minimum Operating Temperature -40 Degrees F, Process Connection Size 1/2 in, Process Connection Type NPT, Standards ASME B1.20.1 Compliant, CRN Registered, Wetted Parts Buna-N
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- ANVIL 1-1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062609)
- WINTERS Test Plug, 1/4in NPT, 0 to 1000 psi, Brass (STP001LF)
- WINTERS Test Plug, 1/2in NPT, 0 to 1000 psi, Brass (STP002LF)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- OATEY Test Cap Inset 3 In (39102/33462)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- Winters Pipe Test Plugs