Shop All Pressure Gauges
Winters
Syphon, 80 Carbon Steel
Mfr # SSP556
Zoro # G6205787
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Schedule 80 Carbon Steel
- Pressure Range 1650 psi @ 630 Degrees F
- Size (NPT) 1/4 in Male x 1/4 in Male
- NSF Certified Yes
- Maximum Internal Pressure 1,650 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # SSP556
- Zoro # G6205787
- UPC # 628311800067
- Country of Origin China
- Category Pressure Gauges
Dimensions
Size (NPT) | 1/4 in Male x 1/4 in Male |
Tube Length | 4 9/16 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Pressure Gauge Siphon |
Material | Schedule 80 Carbon Steel |
Pressure Range | 1650 psi @ 630 Degrees F |
NSF Certified | Yes |
Maximum Internal Pressure | 1,650 psi |
Compatible Liquids and Gases | Steam |
Construction | Seamless |
Tube Style | Pigtail |
Corrosion Resistant | No |
Description
Pressure Gauge Siphon, Application Applications Above 100 Degrees F (37 Degrees C), Steam Installations, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Manufacturer Warranty Length 5 yr, Material Schedule 80 Carbon Steel, Maximum Internal Pressure 1,650 psi, Tube Length 4 9/16 in, Tube Style Pigtail, Compatible Liquids and Gases Steam, Corrosion Resistant No, Standards CRN Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 500 PSI (682-4)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, Android)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFX9)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM1431LF)
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 30 psi/Kpa (PFQ1122)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (P9U901402UC)
- WINTERS Pressure Gauge, 0 to 35 ft H2O, 1/4 in MNPT, Black (PAL6008ALT-STAT)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Cb (TTD398)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- Winters Pressure Gauges