Shop All Pressure Gauges
Winters
St/St. Syphons, Straight, 1/4"X1/4"
Mfr # SSP535
Zoro # G9553708
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Gauge Application Ideal for Steam Installations
- Range 0 to 500 psi
- Material Schedule 40 304 Stainless Steel
- Length 4.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # SSP535
- Zoro # G9553708
- UPC # 628311800241
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4.6" |
Details
Item | St/St. Syphons,Straight,1/4"X1/4" |
Gauge Application | Ideal for Steam Installations |
Range | 0 to 500 psi |
Material | Schedule 40 304 Stainless Steel |
Max. Pressure (PSI) | 500 |
Description
St/St. Syphons,Straight,1/4 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermowell, Stepped, 1.3 In Insrt Depth (TAS62LF)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGC1)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (FLK-1AC-II-5PK)
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (PFQ2489-DRY-2FF)
- WINTERS Syphon, 40 Welded Steel (SSP525)
- WINTERS Vacuum Gauge, -30 to 0 1/4 in MNPT, Gray (PFP640WBG)
- WINTERS 2-1/2IN 1/4IN 0-3000PSI NPT PRESSURE GAUGE (PFP831)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ2288)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4" CBM, LF, w/U-Clamp (203L-204D)
- Winters Pressure Gauges