Shop All Pressure Gauges
Winters
Steel Syphons 1/2" Npt
Mfr # SSP555
Zoro # G9553909
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Gauge Application Ideal for Steam Installations
- Range 0 to 500 psi
- Material Schedule 40 Carbon Steel
- Length 9.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # SSP555
- Zoro # G9553909
- UPC # 628311800272
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 9.20" |
Details
Item | Steel Syphons 1/2" Npt |
Gauge Application | Ideal for Steam Installations |
Range | 0 to 500 psi |
Material | Schedule 40 Carbon Steel |
Max. Pressure (PSI) | 500 |
Description
Steel Syphons 1/2 In. Npt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Carry Case (101B181-04)
- NU-CALGON UV Inspection Flashlight Kit (4050-15)
- H-B INSTRUMENTS DURAC Max. Reg/Autocl Bi-Metal Therm. (B60215-0000)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0211-06 - BLACK STATIC PENS)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6009)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PPC5081-G-SG.)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P1S564)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ900-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBG)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 10 psi, 1/4 NPT Male Bottom Conn (25-200-10-psi)
- Winters Pressure Gauges