Shop All Pressure Gauges
Winters
Qual Ss/Ss Gauge 4" 1/4 Lm 0-60 psi/Kpa
Mfr # PFQ770
Zoro # G9817267
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 0 to 60 psi/kPa
- Accuracy +/- 1.5% of Full Scale Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ770
- Zoro # G9817267
- UPC # 628311232714
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Dial Size (In.) | 4 |
Details
Connection Location | Bottom |
Item | Qual Ss/Ss Gauge 4" 1/4 Lm 0-60 psi/Kpa |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 60 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Qual Ss/Ss Gauge 4 In. 1/4 Lm 0-60 psi/Kpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH USB Humidity/Temperature Datalogger (RHT30)
- LEAK-SEEKER Electronic Refrigerant Leak Detector (LS1)
- PROSKIT Non, contact Voltage Tester (NT-306)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Sensor Dia.: 1 1/4 in (13E395)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1299LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi/Kpa (PFQ807)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1500Psi/Kpa (PFQ816)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi (PFP923R1)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L400#)
- Winters Pressure Gauges