Shop All Pressure Gauges
Winters
Qual Ss/Ss Gauge 4" 1/4 Lm 0-300 psi
Mfr # PFQ774R1
Zoro # G9553470
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/- 1.5% of Full Scale Value
- Material AISI 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ774R1
- Zoro # G9553470
- UPC # 628311232271
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Dial Size (In.) | 4 |
Details
Connection Location | Bottom |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 300 psi |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Qual Ss/Ss Gauge 4" 1/4 Lm 0-300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi Pressure Transmitter Parts Accessory (M4TPEIS-4 02.2550.822)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- PRO-LAB Test Lead Surface (LS104)
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F (SX9560605)
- WINTERS Qual Ss/Br Gauge4" 1/4Lm 30-0-150Psi/Kpa (PFQ705)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ713)
- WINTERS Qual Ss/Br Gauge4" 1/4Lm 30-0-100Psi/Kpa (PFQ704)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- WINTERS Pressure Gauge, 0 to 300 psi, 3/4 in MNPT, Black (PETM217)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT325LF)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF9)
- Winters Pressure Gauges