Shop All Pressure Gauges
Winters
Qual. Ss/Ss Gauge 4" 1/2 Lm 100 psi/Kpa
Mfr # PFQ1546
Zoro # G9553017
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 0 to 100 psi/kPa
- Accuracy +/- 1.5% of Full Scale Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ1546
- Zoro # G9553017
- UPC # 628311233711
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Dial Size (In.) | 4 |
Details
Connection Location | Bottom |
Item | Qual. Ss/Ss Gauge 4" 1/2 Lm 100 psi/Kpa |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 100 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Qual. Ss/Ss Gauge 4 In. 1/2 Lm 100 psi/Kpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI, +/-1Pct (628-08-GH-P1-E4-S1)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2300-100PA)
- DESCO Statguard Floor Finish, 5 gal. (10551)
- ELECTRONIC SPECIALTIES BATTERY TESTER (ES700)
- WINTERS Pressure Gauge, 0 to 75 ft H2O, 1/4 in MNPT, Gray (P1S420-ALT)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM202LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM214LF)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- Winters Pressure Gauges