Shop All Pressure Gauges
Winters
Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa
Mfr # PFQ138
Zoro # G9553069
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 0 to 5000 psi/kPa
- Accuracy +/- 1.5% of Full Scale Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ138
- Zoro # G9553069
- UPC # 628311235623
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Item | Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 5000 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 5000 |
Description
Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Static Pressure Tip, 4In, SS (A-489)
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 (C603)
- TRERICE Digital Solar Powered Thermometer, Blue (SX9560405)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V020)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PFQ2201)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PCT327)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-150 psi/F (PAM1750)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ713LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 2000Psi/Kpa (PFQ810)
- ZORO SELECT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black (18C785)
- Winters Pressure Gauges