Shop All Pressure Gauges
Winters
Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa
Mfr # PFQ124
Zoro # G9553008
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/- 1.5% of Full Scale Value
- Material AISI 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ124
- Zoro # G9553008
- UPC # 628311235555
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 300 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3933R1)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V (12G407)
- GENERAL TOOLS Data Logger, 0 per. to 100 per. (HT08)
- DWYER INSTRUMENTS Pressure Gauge 0-5 Psi (DPGA-04)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa (PFQ123)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-15 psi/Kpa (PFQ800)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 30-0-30 psi (PFQ108)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP345)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (PEM290)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT (P1S412)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&300#)
- Winters Pressure Gauges