Shop All Pressure Gauges
Winters
Qual. Ss/Ss Gauge 2.5 1/4 Cb 160 psi/Kpa
Mfr # PFQ170
Zoro # G0283199
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 0 to 160 psi/kPa
- Accuracy +/- 1.5% of Full Scale Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ170
- Zoro # G0283199
- UPC # 628311235791
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.360" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Qual. Ss/Ss Gauge 2.5 1/4 Cb 160 psi/Kpa |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 160 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Qual. Ss/Ss Gauge 2.5 1/4 Cb 160 psi/Kpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x1/2"NPT, Step (TW-BR02-22S2)
- PROSKIT Capacitance Meter (MT-5110)
- FLUKE Temperature Adapter, -58 to 1832F (Fluke-80TK)
- FLUKE Test Probe Kit, 8A, Alligator Clip (TLK290)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PWL2723)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM1300LF)
- Winters Pressure Gauges