Shop All Pressure Gauges
Winters
Qual Ss/Br Gauge 2.5" 1/4Lm 1000Psi/Kpa
Mfr # PFQ809
Zoro # G0422508
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 0 to 1000 psi/kPa
- Accuracy +/- 1.5% of Full Scale Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ809
- Zoro # G0422508
- UPC # 628311235067
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Item | Qual Ss/Br Gauge 2.5" 1/4Lm 1000Psi/Kpa |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 1000 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Qual Ss/Br Gauge 2.5 In. 1/4Lm 1000Psi/Kpa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-8.5MM/1.2M Probe)
- DWYER INSTRUMENTS Fitting, Pressure (A-307)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 025 In (668-7)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 9cm, PK100 (14A851)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ806LF)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-160 psi/Kpa (PFQ712)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- WINTERS Economy 2" 0-160 psi/Kpa 1/8" Npt Back (PEM1408)
- WINTERS Filled Ss/Ss Gauge2.5" 1/4Lm 160 psi/Kpa (PFP825)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 30#)
- Winters Pressure Gauges