Shop All Pressure Gauges
Winters
Qual Ss/Br Gauge 2.5" 1/4Cb 0-600Psi/Kpa
Mfr # PFQ908
Zoro # G9553251
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 0 to 600 psi/kPa
- Accuracy +/- 1.5% of Full Scale Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ908
- Zoro # G9553251
- UPC # 628311235319
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.360" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Qual Ss/Br Gauge 2.5" 1/4Cb 0-600Psi/Kpa |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 600 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 600 |
Description
Qual Ss/Br Gauge 2.5 In. 1/4Cb 0-600Psi/Kpa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Banana Plug to Banana Plug Test Lead Set (TL935)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- WESTWARD Voltage Tester, 12 to 690V DC, 400K Ohms (28AF75)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-60 psi/Kpa (PFQ803)
- WINTERS Pressure Gauge, 0 to 30 1/4 in MNPT, Gray (PFP642WBY)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM1439LF)
- PRO 4in Dial, 30in Hg Vac/0/30 PSI, 1/2in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-402CC)
- Winters Pressure Gauges