Shop All Pressure Gauges
Winters
Process 0-100 psi/Kpa 1/2" Npt St/St
Mfr # PPC5064
Zoro # G0845028
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2" NPT
- Gauge Application Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
- Accuracy +/- 0.5%
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PPC5064
- Zoro # G0845028
- UPC # 628311222494
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Diameter | 5.835" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Bottom |
Gauge Application | Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist |
Range | 0 to 100 psi/kPa |
Accuracy | +/- 0.5% |
Material | Phenolic |
Max. Pressure (PSI) | 100 |
Description
Process 0-100 psi/Kpa 1/2" Npt St/St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,304 SS (251009SW02LVAC)
- SPECTROLINE Fluorescent Dye Cleaner (128484)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895BLK)
- WINTERS Process 0-60 psi/Kpa 1/2" Npt St/St (PPC5063)
- WINTERS Process 0-200 psi/Kpa 1/2" Npt St/St (PPC5066)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (P3S6002)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM1431LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ907-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1429LF)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 5000 PSI, SS Case, Center Back Mount, PRO-202L-254R (PRO-202L-254R)
- Winters Pressure Gauges