Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black
Mfr # PFE3932R1
Zoro # G0405566
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Ideally Suited for Fire Sprinkler Systems and Fire Fighting Equipment
- Includes Installation Date Sticker In Unit Box
- Range 0 to 80/retard/250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFE3932R1
- Zoro # G0405566
- UPC # 628311257069
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.874" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 3.681 in |
Case Depth | 1.228 in |
Description
Pressure Gauge,Sprinkler,for Air Media
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Stauff Fluid Level Gauge With Thermometer 11.25" Length, 10" Bolt Hole (450669)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- DICKSON 1 Day Chart Paper 065 (C106)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ908-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Brass (PWL2727)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Gray (PFP643WBW)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PGTK315CM)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P9U901410UC)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402CE)
- Winters Pressure Gauges