Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 75 ft H2O, 1/4 in MNPT, Gray
Mfr # P1S420-ALT
Zoro # G7305026
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Altitude
- Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P1S420-ALT
- Zoro # G7305026
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Case Depth | 1.275 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 5.076 in |
Description
Pressure Gauge,4-1/2" Dial Size,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-570)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0215EW100#)
- JONES STEPHENS Stretch Wrap Film, 18"x1500ft, 80 G, 4RL (S51001)
- DWYER INSTRUMENTS Repl Air Velocity Monitor Vane (A-390)
- WINTERS Mini Ball Valve, 1.53 in., T-Handle (SMV533LF)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 160 psi/Kpa (PFP925)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (P3S6090)
- WINTERS Vacuum Gauge, -30 to 0 1/4 in MNPT, Gray (PFP640WBG)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ708LF)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMY5)
- Winters Pressure Gauges