Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ808LF
Zoro # G9756345
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFQ808LF
- Zoro # G9756345
- UPC # 628311266160
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 33 mm |
Case Diameter | 67 1/10 mm |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Description
Gauge,Pressure,2-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 25 psi (555A-25.0)
- TESTO 410-2 Pocket Pro Air Velocity, Temp & Rh Meter (0560 4102)
- FLUKE Pneumatic Pump Quick Service Kit (SK-700HPP-QS)
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet; Backmount (C30BM)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ800LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1411LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM1400LF)
- WINTERS Economy 2.5" 0-30" Vac/Kpa 1/4" Btm (PEM210)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.20.4000.B)
- Winters Pressure Gauges