Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ716LF
Zoro # G9756397
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ716LF
- Zoro # G9756397
- UPC # 628311266665
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Case Depth | 1.173 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 in |
Case Diameter | 3 917/1000 in |
Description
Gauge,Pressure,4in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch 3-22 Inch (1823-20)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 In H2O (2010AV)
- BACHARACH 24-1310 Irda Printer Paper (24-1310)
- DICKSON Chart, 8 In, 0 to 14, 24 Hr, PK60 (C457)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ709LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ713LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Gray (P1S420)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1411LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3933R1)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- Winters Pressure Gauges