Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver
Mfr # PFQ776-DRY
Zoro # G1604755
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Range 0 to 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFQ776-DRY
- Zoro # G1604755
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Case Depth | 1.449 in |
Case Diameter | 3.917 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-220)
- COOPER-ATKINS Thermistor Instrument, LCD, 48" Cord L (35100-K)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (PFQ2489-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM1323LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi/Kpa (PFQ807)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6086)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-150 psi/F (PAM1701)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 400 PSI)
- Winters Pressure Gauges