Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver
Mfr # PFQ126-DRY
Zoro # G1604782
original price:
$15.89
15% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Range 0 to 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ126-DRY
- Zoro # G1604782
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.035 in |
Case Diameter | 2.44 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 2 in Triclamp, Stainless Steel, Silver (35-1032S-20L-200)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- MONARCH Basic Battery LED Strobe, 30-500,000 (6230-010)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1110)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 100 psi/Kpa (PFQ121)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (PWL2722)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6075)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P9U901410UC)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT (PFQ1555)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML6)
- Winters Pressure Gauges