Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver
Mfr # PCT331
Zoro # G1937264
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PCT331
- Zoro # G1937264
- UPC # 628311251159
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Case Depth | 1.18 in |
Case Diameter | 4.92 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ANALYTICS-VULCAIN Sensor, Hydrogen H2 (E3H2)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- AUTROL 11.9-42V-DC ABSOLUTE PRESSURE TRANSMITTER (APT3200-G3M11F11S1-M1)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/4" Mount (101D-204CD)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PCT327)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Cb 0-160 psi/Kpa (PFQ742)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ902-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in NPTF, Black (PETG205)
- WINTERS Pressure Gauge, 0 to 100 1/4 in MNPT, Gray (PFP644WBW)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Black (PPC5065G-SG45)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBG)
- Winters Pressure Gauges