Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Brass
Mfr # PWL2727
Zoro # G9361640
original price:
$15.69
15% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PWL2727
- Zoro # G9361640
- UPC # 628311280142
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2.25 in |
Case Depth | 1.14 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Description
Pressure Gauge,2" Dial Size,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 3000 PSI Pressure Transducer (HDA 4475-B-3000 PSI)
- FLUKE AC/DC Clamp On Current Probe, 0.1 to 100A (80I-110S)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L160#)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 100 psi, 2 in dial, 1/4 in MNPT, Plastic, Black (4FLU1)
- WINTERS Mini Ball Valve, 1.73 in., Lever Handle (SMV532LF)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (491D90)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-30 psi/Kpa (PFQ709)
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT (P3S6082)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP345)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK1)
- Winters Pressure Gauges