Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Black
Mfr # PPC5069G-SG45
Zoro # G1937529
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Range 0 to 600 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PPC5069G-SG45
- Zoro # G1937529
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 3.4 in |
Case Diameter | 5.835 in |
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 5.39 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 3015-0119 Battery Charger (3015-0119)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50143-K)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- HART Stem Insert, 1/4 In (3102-4)
- WINTERS Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Gray (P1S413)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM201LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 10000Psi/Kpa (PFQ813)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-300 psi/F (PAM1702)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP345)
- WINTERS Pressure Gauge, 0 to 100 1/4 in MNPT, Gray (PFP604WBW)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- Winters Pressure Gauges