Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1301LF
Zoro # G9757011
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1301LF
- Zoro # G9757011
- UPC # 628311202113
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.30" |
Diameter | 1.653" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 1 653/1000 in |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Case Depth | 1 in |
Description
Gauge,Pressure,1-1/2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Ring Terminal Banana Jack (CS0125)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254K)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1299LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM1300LF)
- WINTERS Tridicator 3 0/200 psi/Kpa 70/320 F/C, Cb (TTD407)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Lm (TTD399)
- FESTO Pressure Gauge MA-40-10-R1/8-E-RG (MA-40-10-R1/8-E-RG)
- Winters Pressure Gauges