Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver
Mfr # PFQ2436-DRY-2FF
Zoro # G1605589
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-2.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ2436-DRY-2FF
- Zoro # G1605589
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Case Depth | 1.449 in |
Flange Diameter | 2 in |
Nominal Dial Size | 2 in |
Case Diameter | 3.89 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, w/U-Clamp (213D-254E)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- BACHARACH Fyrite CO2 Reconditioning Kit (11-7052)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Silver (PFQ2437-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Silver (PFQ2435-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PFQ2440-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT319LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 10000Psi/Kpa (PFQ813)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- DURO Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (6.2022213E7)
- Winters Pressure Gauges