Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black
Mfr # P9U901404UC
Zoro # G1605449
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P9U901404UC
- Zoro # G1605449
- UPC # 628311209136
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.145 in |
Case Diameter | 2.271 in |
For Panel Cut-Out Size | 2.11 in |
Process Connection Size | 1/8 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount (G2001-030)
- SEALED UNIT PARTS CO Supco -40/+392°F Pocket Digital Thermometer (ST09)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (P9U901406UC)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Btm (PEM211)
- WINTERS Syphon, 40 Welded Steel (SSP525)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM206LF)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L500#-XCYLM)
- Winters Pressure Gauges