Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM213LF
Zoro # G6148834
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM213LF
- Zoro # G6148834
- UPC # 628311202632
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.189" |
Diameter | 2.488" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.102 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 2 61/125 in |
Description
Gauge,Pressure,2-1/2 in.,0 to 60 psi,Connection Size 1/4 in. NPT,Connection Location Bottom,Accuracy +/-3-2-3 Percent,Case Material Steel,Case Color Black,Socket Material Brass,Tube Material Lead Free Phosphor Bronze,Lens Material Polycarbonate,Ring Material Chrome Plated Steel,Operating Temp. Range -40 Degrees to 150 Degrees F,Characteristics Lead Free Wetted Parts, Friction Bezel Ring, Black Steel Case, CRN Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wristrap, Adjustable, w/ 12 Ft Cord (09069)
- ZORO SELECT Sampling Pump Stand (9804-08)
- SHIMPO Force Gauge, S-Beam Load Cell, 450 lb. (FG-7000L-S-2)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Red (DPGAB-04)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (PEM219LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM215LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM216LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PFQ2201)
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 30 psi/Kpa (PFQ1122)
- SPAN Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/300PSI-G-KEMX)
- Winters Pressure Gauges