Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PCT322LF
Zoro # G6067485
original price:
$31.29
9% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Most Commercial Air, Water, and Steam Services That Require A 1% Full-Scale Accuracy
- Gauge Application Most Commercial Air, Water and Steam Services (with Syphon)
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PCT322LF
- Zoro # G6067485
- UPC # 628311250046
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5.9" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Lens Material Acrylic, Socket Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL160)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/8 NPT Male Bottom Conn (15-100-30-psi/bar)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT326LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT325LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa (PFQ123)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P9S901464)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P9U901403UC)
- WINTERS Contractor 4.5" 0-300 psi/Kpa 1/4" Btm (PCT326)
- Winters Pressure Gauges