Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT
Mfr # P9U901405UC
Zoro # G7558715
original price:
$12.15
5% off
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT
- Gauge Application U-Clamp
- Accuracy +/-2-1-2%
- Application Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
- Gauge Primary Range Values 0 to 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # P9U901405UC
- Zoro # G7558715
- UPC # 628311209235
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
For Panel Cut-Out Size | 2.11 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.271 in |
Case Depth | 1.145 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature Flutterless Pointer with Dampened Movement, Vibration Resistance Dry Case Vibration-Dampened
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10622N)
- DESCO Wrist Strap Tester (19240)
- GARDNER BENDER Twin Probe Circuit Tester (GET-3100)
- SHIMPO Panel Mount Tachometer, 9-35 VDC (DT-501XD)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- WINTERS Filled Ss/Ss Gauge 4" 160 psi 1/2 Lm (PFP660R1)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT (P1S412)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP306)
- WINTERS Syphon, 80 Carbon Steel (SSP556)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM136LF)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 2 in Triclamp, Stainless Steel, Silver (35-1032S-20L-30)
- Winters Pressure Gauges