Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black
Mfr # P9U901438UC
Zoro # G1937039
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Range 0 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # P9U901438UC
- Zoro # G1937039
- UPC # 628311209334
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.2 in |
For Panel Cut-Out Size | 2.66 in |
Case Diameter | 2.834 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.66 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature Flutterless Pointer with Dampened Movement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242EW100#)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-160)
- ZORO SELECT Light Meter, 0 to 4000 Fc, 0 to 40,000 Lux (5URG0)
- SCS Metal-In Static Shielding Bag, 10"W, PK100 (1001012)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT (P3S6085)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ183-DRY)
- WINTERS Economy 2.5" 0-600 psi/Kpa 1/4" Btm (PEM218)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F (PAM1751)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Gray (P1S426)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- Winters Pressure Gauges