Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver
Mfr # PSQ15803
Zoro # G1605543
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1-1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Accuracy +/-1.50%
- Application Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PSQ15803
- Zoro # G1605543
- UPC # 628311263077
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1-1/2 in NPT |
Gauge Connection Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 63.6 mm |
Case Depth | 32.4 mm |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1 1/2 in |
Description
Pressure Gauge,2-1/2" Dial Size,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Voltage Detector, 50 to 132V AC, 13 in Length, Audible, Visual Indication (HVNCVT-1)
- EXTECH Humidity and Temperature Probe (RH522B)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- WINTERS Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver (PSQ15804)
- WINTERS Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Silver (PSQ15802)
- WINTERS Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver (PSQ15806)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- WINTERS Pressure Gauge, 0 to 100 1/4 in MNPT, Gray (PFP604WBW)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- SPAN Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (LFS-210-15-G-KEMX)
- Winters Pressure Gauges